- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 220 mm Inside Diameter
- 400 mm Outside Diameter
| Material | Hardened Alloy Steel |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Outer Ring Width | 65 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 1600 rpm |
| Bearing Design | Separable Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 65 mm |
| Limiting Speed | 1900 rpm |
| O.D. | 400 mm |
| Outer Ring | Two Ribbed Outer Ring |
| Enclosure | Open |
| Static Load Rating [Max] | 243000 lbf |
| Fillet Radius | 4 mm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 171000 lbf |
| Inner Ring | One Ribbed Inner Ring |
| Bore Type | Round Bore |
| I.D. | 220 mm |
| Inner Ring Rib O.D. | 286 |
| Radial Internal Clearance | CN |
| Inner Ring O.D. | 270 mm |
| Weight | 83.114 LB |
| EAN or UPC | 4547359122329 |

