- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 180 mm Inside Diameter
- 320 mm Outside Diameter
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 86 mm |
| O.D. | 320 mm |
| Static Load Rating [Max] | 256000 lbf |
| Radial Internal Clearance | CN |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 167000 lbf |
| Bore Type | Round Bore |
| Inner Ring | One Ribbed Inner Ring |
| Enclosure | Open |
| Fillet Radius | 4 mm |
| Outer Ring | Two Ribbed Outer Ring |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 1800 rpm |
| Inner Ring Rib O.D. | 230.5 |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 86 mm |
| Limiting Speed | 2200 rpm |
| Bearing Design | Separable Inner Ring |
| Inner Ring O.D. | 218 mm |
| I.D. | 180 mm |
| Weight | 62.611 LB |
| EAN or UPC | 4547359120189 |

