Skip to content Skip to navigation menu
ISO Series Single Row Cylindrical Roller Bearing

NJ222G1C3

ISO Series Single Row Cylindrical Roller Bearing
Item #101395056
  • Separable Inner Ring Bearing Design
  • Single Row
  • Round Bore
  • 110 mm Inside Diameter
  • 200 mm Outside Diameter
  • 38 mm Width
+ Show More + Show Less
ISO Series Single Row Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Separable Inner Ring Bearing Design
  • Single Row
  • Round Bore
  • 110 mm Inside Diameter
  • 200 mm Outside Diameter
Inner Ring Rib O.D. 141.5
Fillet Radius 2.1 mm
Outer Ring Two Ribbed Outer Ring
Inner Ring O.D. 132.5 mm
Oil Hole w/o Oil Hole
Dynamic Load Rating 54000 lbf
Static Load Rating [Max] 65000 lbf
Bearing Design Separable Inner Ring
Limiting Speed - Grease 3400 rpm
Limiting Speed 4000 rpm
Temperature Range [Min] -40 °F
Material Hardened Alloy Steel
O.D. 200 mm
I.D. 110 mm
Inch/Metric Metric
Inner Ring Width 38 mm
Radial Internal Clearance C3
Bore Type Round Bore
Temperature Range [Max] 250 °F
Outer Ring Width 38 mm
Tolerance Iso Class 0 (RBEC 1)
Inner Ring One Ribbed Inner Ring
Enclosure Open
Weight 11.222 LB
EAN or UPC 4547359119770
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison