- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 90 mm Inside Diameter
- 160 mm Outside Diameter
| Enclosure | Open |
| Limiting Speed - Grease | 3500 rpm |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| O.D. | 160 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Rib O.D. | 114.6 |
| Outer Ring Width | 40 mm |
| Oil Hole | w/o Oil Hole |
| Outer Ring | Two Ribbed Outer Ring |
| Dynamic Load Rating | 54500 lbf |
| Inner Ring | One Ribbed Inner Ring |
| Bearing Design | Separable Inner Ring |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | C3 |
| I.D. | 90 mm |
| Inner Ring O.D. | 107 mm |
| Inner Ring Width | 40 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore |
| Limiting Speed | 4100 rpm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 71000 lbf |
| Weight | 7.46 LB |
| EAN or UPC | 4547359119626 |

