- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 80 mm Inside Diameter
- 140 mm Outside Diameter
| Inch/Metric | Metric |
| Outer Ring Width | 33 mm |
| Inner Ring O.D. | 95.3 mm |
| O.D. | 140 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 42000 lbf |
| Material | Hardened Alloy Steel |
| Outer Ring | Two Ribbed Outer Ring |
| Inner Ring Rib O.D. | 95.3 |
| I.D. | 80 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | C3 |
| Bearing Design | Separable Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 33 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring | One Ribbed Inner Ring |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 4400 rpm |
| Limiting Speed | 5100 rpm |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 33000 lbf |
| Weight | 4.352 LB |
| EAN or UPC | 4547359119503 |

