- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 60 mm Inside Diameter
- 110 mm Outside Diameter
| Bore Type | Round Bore |
| O.D. | 110 mm |
| Outer Ring Width | 28 mm |
| Static Load Rating [Max] | 26100 lbf |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 28 mm |
| I.D. | 60 mm |
| Inner Ring | One Ribbed Inner Ring |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Outer Ring | Two Ribbed Outer Ring |
| Enclosure | Open |
| Material | Hardened Alloy Steel |
| Bearing Design | Separable Inner Ring |
| Dynamic Load Rating | 21600 lbf |
| Radial Internal Clearance | CN |
| Weight | 2.544 LB |
| EAN or UPC | 4547359119329 |

