- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 95 mm Inside Diameter
- 190 mm Outside Diameter
| Inner Ring Rib O.D. | 135 |
| Limiting Speed | 4300 rpm |
| Limiting Speed - Grease | 3600 rpm |
| Inner Ring | One Ribbed Inner Ring |
| Fillet Radius | 2.1 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Inner Ring Width | 36 mm |
| I.D. | 95 mm |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 45000 lbf |
| Outer Ring Width | 36 mm |
| Radial Internal Clearance | CN |
| O.D. | 190 mm |
| Bearing Design | Separable Inner Ring |
| Material | Hardened Alloy Steel |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 54000 lbf |
| Inner Ring O.D. | 126.8 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Two Ribbed Outer Ring |
| Weight | 9.039 LB |
| EAN or UPC | 4547359118988 |

