- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 130 mm Inside Diameter
- 200 mm Outside Diameter
| Static Load Rating [Max] | 53500 lbf |
| Inner Ring O.D. | 148 mm |
| Outer Ring Width | 33 mm |
| Inner Ring Rib O.D. | 154.8 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring | Two Ribbed Outer Ring |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Bearing Design | Separable Inner Ring |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 3400 rpm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 38500 lbf |
| Limiting Speed | 4000 rpm |
| Inner Ring Width | 33 mm |
| Fillet Radius | 2 mm |
| O.D. | 200 mm |
| Inner Ring | One Ribbed Inner Ring |
| Material | Hardened Alloy Steel |
| Weight | 8.356 LB |
| EAN or UPC | 4547359701838 |

