- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 40 mm Inside Diameter
- 68 mm Outside Diameter
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Inner Ring O.D. | 47 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Material | Hardened Alloy Steel |
| Temperature Range [Min] | -40 °F |
| I.D. | 40 mm |
| Inner Ring Width | 15 mm |
| Fillet Radius | 1 mm |
| Dynamic Load Rating | 6150 lbf |
| Inner Ring Rib O.D. | 49.8 |
| Outer Ring Width | 15 mm |
| Inner Ring | One Ribbed Inner Ring |
| Radial Internal Clearance | C3 |
| Bearing Design | Separable Inner Ring |
| Inch/Metric | Metric |
| Enclosure | Open |
| Outer Ring | Two Ribbed Outer Ring |
| Limiting Speed | 13000 rpm |
| Limiting Speed - Grease | 11000 rpm |
| O.D. | 68 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 6500 lbf |
| Weight | 0.465 LB |
| EAN or UPC | 4547359117103 |

