- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 35 mm Inside Diameter
- 62 mm Outside Diameter
| Enclosure | Open |
| Bore Type | Round Bore |
| Dynamic Load Rating | 5100 lbf |
| Radial Internal Clearance | C4 |
| O.D. | 62 mm |
| Limiting Speed - Grease | 12000 rpm |
| I.D. | 35 mm |
| Outer Ring | Two Ribbed Outer Ring |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 5200 lbf |
| Precision Level | ISO Class 0 |
| Bearing Design | Separable Inner Ring |
| Inner Ring Rib O.D. | 44.6 |
| Fillet Radius | 1 mm |
| Material | Hardened Alloy Steel |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 14 mm |
| Inner Ring O.D. | 42 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 14 mm |
| Limiting Speed | 15000 rpm |
| Inner Ring | One Ribbed Inner Ring |
| Weight | 0.377 LB |
| EAN or UPC | 4547359665420 |

