- Outer Ring & Roller Assembly Bearing Design
- Single Row
- Round Bore
- 120 mm Inside Diameter
- 310 mm Outside Diameter
| Bore Type | Round Bore |
| Static Load Rating [Max] | 173000 lbf |
| Fillet Radius | 5 mm |
| Inner Ring | Single Lip Inner Ring |
| I.D. | 120 mm |
| O.D. | 310 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 72 mm |
| Material | Hardened Alloy Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance | C5NA |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Dynamic Load Rating | 152000 lbf |
| Inner Ring Rib O.D. | 188 |
| Collar O.D. | 188 mm |
| Inch/Metric | Metric |
| Inner Ring O.D. | 170 mm |
| Outer Ring Width | 72 mm |
| Weight | 74.075 LB |
| EAN or UPC | 4547359790528 |

