- Outer Ring & Roller Assembly Bearing Design
- Single Row
- Round Bore
- 80 mm Inside Diameter
- 200 mm Outside Diameter
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 3 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Material | Hardened Alloy Steel |
| Collar O.D. | 122 mm |
| Inner Ring Rib O.D. | 122 |
| Inner Ring O.D. | 110 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Max] | 250 °F |
| Inner Ring | Single Lip Inner Ring |
| Collar Width | 22 mm |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 48 mm |
| Dynamic Load Rating | 67000 lbf |
| Radial Internal Clearance | C4NA |
| O.D. | 200 mm |
| Bore Type | Round Bore |
| I.D. | 80 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Static Load Rating [Max] | 71000 lbf |
| Outer Ring Width | 48 mm |
| Weight | 20.15 LB |
| EAN or UPC | 4547359865288 |

