- Outer Ring & Roller Assembly Bearing Design
- Single Row
- Round Bore
- 100 mm Inside Diameter
- 215 mm Outside Diameter
| I.D. | 100 mm |
| Inner Ring O.D. | 129.5 mm |
| Inner Ring | Single Lip Inner Ring |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 75500 lbf |
| Collar O.D. | 140.5 mm |
| Inch/Metric | Metric |
| O.D. | 215 mm |
| Fillet Radius | 2.5 mm |
| Outer Ring Width | 47 mm |
| Material | Hardened Alloy Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 67000 lbf |
| Temperature Range [Max] | 250 °F |
| Inner Ring Rib O.D. | 140.5 |
| Bearing Design | Outer Ring & Roller Assembly |
| Enclosure | Open |
| Bore Type | Round Bore |
| Radial Internal Clearance | Special |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 47 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 23.885 LB |
| EAN or UPC | 4550253041801 |

