- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 280 mm Inside Diameter
- 380 mm Outside Diameter
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 198000 lbf |
| Inner Ring | Two Ribbed Inner Ring |
| Fillet Radius | 2.1 mm |
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Inner Ring Rib O.D. | 317 |
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 60 mm |
| Inner Ring Width | 60 mm |
| O.D. | 380 mm |
| Outer Ring | One Ribbed Outer Ring |
| Enclosure | Open |
| Static Load Rating [Max] | 390000 lbf |
| Bearing Design | Separable Inner Ring |
| Outer Ring Inner Diameter | 359 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4547359114584 |

