- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 180 mm Inside Diameter
- 250 mm Outside Diameter
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Bearing Design | Separable Inner Ring |
| O.D. | 250 mm |
| Dynamic Load Rating | 87500 lbf |
| Radial Internal Clearance | CN |
| Outer Ring Width | 42 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 180 mm |
| Inner Ring Width | 42 mm |
| Inner Ring Rib O.D. | 203 |
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 156000 lbf |
| Outer Ring Inner Diameter | 231.5 mm |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring | One Ribbed Outer Ring |
| Weight | 13.889 LB |
| EAN or UPC | 4547359114577 |

