- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 140 mm Inside Diameter
- 190 mm Outside Diameter
| Bearing Design | Separable Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Outer Ring Width | 30 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Static Load Rating [Max] | 75500 lbf |
| I.D. | 140 mm |
| Inch/Metric | Metric |
| Outer Ring | One Ribbed Outer Ring |
| Inner Ring Rib O.D. | 159.7 |
| Dynamic Load Rating | 43000 lbf |
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore |
| Inner Ring Width | 30 mm |
| Outer Ring Inner Diameter | 179.2 mm |
| O.D. | 190 mm |
| Fillet Radius | 1.5 mm |
| Weight | 5.379 LB |
| EAN or UPC | 4547359114560 |

