- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 100 mm Inside Diameter
- 215 mm Outside Diameter
| Radial Internal Clearance | CN |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 67000 lbf |
| Outer Ring Width | 47 mm |
| Limiting Speed - Grease | 3300 rpm |
| O.D. | 215 mm |
| Inner Ring | Two Ribbed Inner Ring |
| I.D. | 100 mm |
| Fillet Radius | 3 mm |
| Bearing Design | Separable Inner Ring |
| Outer Ring | One Ribbed Outer Ring |
| Outer Ring Inner Diameter | 185.5 mm |
| Inch/Metric | Metric |
| Inner Ring Rib O.D. | 140.5 |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 47 mm |
| Material | Hardened Alloy Steel |
| Enclosure | Open |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 75500 lbf |
| Limiting Speed | 3800 rpm |
| Weight | 17.174 LB |
| EAN or UPC | 4547359116328 |

