- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 95 mm Inside Diameter
- 200 mm Outside Diameter
| Outer Ring Inner Diameter | 173.5 mm |
| Outer Ring | One Ribbed Outer Ring |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Dynamic Load Rating | 58000 lbf |
| Inner Ring Rib O.D. | 132 |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 3400 rpm |
| Inner Ring | Two Ribbed Inner Ring |
| I.D. | 95 mm |
| Limiting Speed | 4000 rpm |
| O.D. | 200 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 45 mm |
| Bearing Design | Separable Inner Ring |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 64000 lbf |
| Fillet Radius | 3 mm |
| Outer Ring Width | 45 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 13.823 LB |
| EAN or UPC | 4547359116274 |

