- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 45 mm Inside Diameter
- 100 mm Outside Diameter
| Enclosure | Open |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 7200 rpm |
| Inner Ring Width | 25 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring | Two Ribbed Inner Ring |
| Dynamic Load Rating | 16600 lbf |
| Bearing Design | Separable Inner Ring |
| Fillet Radius | 1.5 mm |
| Inner Ring Rib O.D. | 64 |
| Outer Ring Width | 25 mm |
| Outer Ring Inner Diameter | 86.5 mm |
| Material | Hardened Alloy Steel |
| Outer Ring | One Ribbed Outer Ring |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 16000 lbf |
| O.D. | 100 mm |
| Bore Type | Round Bore |
| I.D. | 45 mm |
| Limiting Speed | 8400 rpm |
| Weight | 2.06 LB |
| EAN or UPC | 4547359115888 |

