- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 20 mm Inside Diameter
- 47 mm Outside Diameter
| Bearing Design | Separable Inner Ring |
| Material | Hardened Alloy Steel |
| O.D. | 47 mm |
| Outer Ring Width | 18 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| I.D. | 20 mm |
| Fillet Radius | 1 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring | One Ribbed Outer Ring |
| Inner Ring Width | 18 mm |
| Inch/Metric | Metric |
| Inner Ring | Two Ribbed Inner Ring |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Weight | 0.317 LB |
| EAN or UPC | 4547359115307 |

