- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 95 mm Inside Diameter
- 170 mm Outside Diameter
| Limiting Speed | 4700 rpm |
| Material | Hardened Alloy Steel |
| Outer Ring | One Ribbed Outer Ring |
| Inner Ring Width | 32 mm |
| Dynamic Load Rating | 37500 lbf |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Inner Ring Rib O.D. | 121 |
| Limiting Speed - Grease | 4000 rpm |
| Inner Ring | Two Ribbed Inner Ring |
| Bore Type | Round Bore |
| Outer Ring Width | 32 mm |
| Radial Internal Clearance | CN |
| Fillet Radius | 2.1 mm |
| Static Load Rating [Max] | 44000 lbf |
| O.D. | 170 mm |
| I.D. | 95 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| Outer Ring Inner Diameter | 151.5 mm |
| Bearing Design | Separable Inner Ring |
| Weight | 6.283 LB |
| EAN or UPC | 4547359115246 |

