- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 105 mm Inside Diameter
- 160 mm Outside Diameter
| Outer Ring Width | 26 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 32000 lbf |
| Limiting Speed - Grease | 4300 rpm |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring | One Ribbed Outer Ring |
| O.D. | 160 mm |
| Dynamic Load Rating | 23600 lbf |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Bearing Design | Separable Inner Ring |
| Outer Ring Inner Diameter | 145.5 mm |
| Material | Hardened Alloy Steel |
| I.D. | 105 mm |
| Inner Ring Width | 26 mm |
| Limiting Speed | 5100 rpm |
| Inner Ring Rib O.D. | 124.7 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 2 mm |
| Weight | 4.156 LB |
| EAN or UPC | 4547359878530 |

