- 935 Series Single Cone
- 4 1/2" Straight Bore
- 2 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 935 |
| Cone Width | 2.8125 in |
| Material | Steel |
| Cone Type | Single Cone |
| Enclosure | Open |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Single Cone |
| O.D. | N/A |
| I.D. | 4 1/2 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 13.04 LB |
| EAN or UPC | 4547359490336 |

