- Cone Bearing
- 3 1/2 in Inside Diameter
- 2 1/16 in Cone Width
| Cup Width | N/A |
| Cone Width | 2.0625 in |
| Load Center | -0.72 in |
| I.D. | 3 1/2 in |
| Dynamic Load Rating | 60500 lbf |
| Factor | 1.76 |
| O.D. | N/A |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 86500 lbf |
| Bearing Type | Cone |
| Enclosure | Open |
| Series | 755 |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Weight | 5.61 LB |
| EAN or UPC | 4547359490282 |

