- Machined Bearing w/ Inner Ring Bearing Design
- Double Row
- Round Bore
- 65 mm Inside Diameter
- 90 mm Outside Diameter
| I.D. | 65 mm |
| Inch/Metric | Metric |
| Limiting Speed | 5500 rpm |
| O.D. | 90 mm |
| Fillet Radius | 1 mm |
| Dynamic Load Rating | 21800 lbf |
| Enclosure | Open |
| Limiting Speed - Grease | 3700 rpm |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Inner Ring O.D. | 72 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 44500 lbf |
| Temperature Range [Min] | -40 °F |
| Bearing Design | Machined Bearing w/ Inner Ring |
| Oil Hole | w/Oil Hole |
| Precision Level | ISO Class 0 |
| Weight | 1.717 LB |
| EAN or UPC | 4547359114249 |

