- Machined Bearing w/ Inner Ring Bearing Design
- Single Row
- Round Bore
- 65 mm Inside Diameter
- 90 mm Outside Diameter
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| O.D. | 90 mm |
| Inner Ring O.D. | 72 mm |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 3700 rpm |
| Oil Hole | w/Oil Hole |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Bearing Design | Machined Bearing w/ Inner Ring |
| Limiting Speed | 5500 rpm |
| Precision Level | ISO Class 0 |
| I.D. | 65 mm |
| Static Load Rating [Max] | 37000 lbf |
| Inch/Metric | Metric |
| Dynamic Load Rating | 18900 lbf |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1 mm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359113792 |

