- Machined Bearing w/ Inner Ring Bearing Design
- Single Row
- Round Bore
- 30 mm Inside Diameter
- 47 mm Outside Diameter
| Enclosure | Open |
| Static Load Rating [Max] | 10900 lbf |
| Precision Level | ISO Class 0 |
| Fillet Radius | 0.3 mm |
| Bearing Design | Machined Bearing w/ Inner Ring |
| Oil Hole | w/Oil Hole |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Bore Type | Round Bore |
| Limiting Speed | 11000 rpm |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| O.D. | 47 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring O.D. | 35 mm |
| Dynamic Load Rating | 7300 lbf |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 7500 rpm |
| Weight | 1.243 LB |
| EAN or UPC | 4547359113693 |

