- Cone Bearing
- 4 1/4 in Inside Diameter
- 1 3/4 in Cone Width
| Origin | Cones |
| Bearing Type | Cone |
| Load Center | -1.516 in |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 47000 lbf |
| I.D. | 4 1/4 in |
| Static Load Rating [Max] | 80000 lbf |
| Material | Case Carburized Steel |
| Cone Width | 1 3/4 in |
| Factor | 1.21 |
| Temperature Range [Min] | -40 °F |
| Weight | 3.854 LB |
| EAN or UPC | 4547359490220 |

