- Non-Adjustable w/ Lubrication Slots Bearing
- 4 1/4 in Inside Diameter
- 6 1/2 in Outside Diameter
- 3.51 in Width
| Material | Case Carburized Steel |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 47000 lbf |
| Bore Type | Round Bore |
| Cone No. | NA56425SW |
| I.D. | 4 1/4 in |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.03 in |
| Outer Ring Width | 2 1/2 in |
| Inch/Metric | Inch |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.14 in |
| Cup No. | 56650D |
| O.D. | 6.5 in |
| Inner Ring Width | 1 3/4 in |
| Static Load Rating [Max] | 80000 lbf |
| No. of Rows | 2 |
| Factor | 1.21 |
| Bearing Type | Non-Adjustable w/ Lubrication Slots |
| Tolerance | Class 4 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359900682 |

