- Machined Bearing w/ Inner Ring Bearing Design
- Single Row
- Round Bore
- 8 mm Inside Diameter
- 19 mm Outside Diameter
| Enclosure | Open |
| Bearing Design | Machined Bearing w/ Inner Ring |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Oil Hole | w/Oil Hole |
| Dynamic Load Rating | 965 lbf |
| Static Load Rating [Max] | 890 lbf |
| Fillet Radius | 0.15 mm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| I.D. | 8 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 19000 rpm |
| Inner Ring O.D. | 10 mm |
| O.D. | 19 mm |
| Limiting Speed | 28000 rpm |
| Weight | 1.243 LB |
| EAN or UPC | 4547359113594 |

