- Machined Bearing w/ Inner Ring Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 80 mm Outside Diameter
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Static Load Rating [Max] | 22400 lbf |
| Fillet Radius | 1 mm |
| Inner Ring O.D. | 63 mm |
| Precision Level | ISO Class 0 |
| Bearing Design | Machined Bearing w/ Inner Ring |
| O.D. | 80 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4300 rpm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/Oil Hole |
| Limiting Speed | 6500 rpm |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 13200 lbf |
| Weight | 1.243 LB |
| EAN or UPC | 4547359113273 |

