- Machined Bearing w/ Inner Ring Bearing Design
- Single Row
- Round Bore
- 40 mm Inside Diameter
- 62 mm Outside Diameter
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Bearing Design | Machined Bearing w/ Inner Ring |
| Radial Internal Clearance | CN |
| Inner Ring O.D. | 48 mm |
| Outer Ring Width | 22 mm |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 4200 rpm |
| Static Load Rating [Max] | 12000 lbf |
| Dynamic Load Rating | 6250 lbf |
| O.D. | 62 mm |
| Seal Material | Nitrile Rubber |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| I.D. | 40 mm |
| Fillet Radius | 0.6 mm |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/Oil Hole |
| Weight | 1.063 LB |
| EAN or UPC | 4547359113198 |

