- Machined Bearing w/ Inner Ring Bearing Design
- Single Row
- Round Bore
- 35 mm Inside Diameter
- 55 mm Outside Diameter
| Material | High Carbon Chrome Steel |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 8900 lbf |
| Limiting Speed - Grease | 4800 rpm |
| Bore Type | Round Bore |
| Oil Hole | w/Oil Hole |
| I.D. | 35 mm |
| Bearing Design | Machined Bearing w/ Inner Ring |
| Dynamic Load Rating | 5100 lbf |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Fillet Radius | 0.6 mm |
| O.D. | 55 mm |
| Inch/Metric | Metric |
| Inner Ring O.D. | 42 mm |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 20 mm |
| Seal Material | Nitrile Rubber |
| Weight | 1.243 LB |
| EAN or UPC | 4547359113174 |

