- Machined Bearing w/ Inner Ring Bearing Design
- Single Row
- Round Bore
- 30 mm Inside Diameter
- 47 mm Outside Diameter
| Bearing Design | Machined Bearing w/ Inner Ring |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 17 mm |
| Inch/Metric | Metric |
| Inner Ring O.D. | 35 mm |
| Seal Material | Nitrile Rubber |
| I.D. | 30 mm |
| Limiting Speed - Grease | 5500 rpm |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 6150 lbf |
| Dynamic Load Rating | 4050 lbf |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/Oil Hole |
| O.D. | 47 mm |
| Fillet Radius | 0.3 mm |
| Radial Internal Clearance | CN |
| Weight | 1.243 LB |
| EAN or UPC | 4547359113143 |

