- Cone Bearing
- 5 5/8 in Inside Diameter
- 1.844 in Cone Width
| Cone Type | Single Cone |
| I.D. | 5 5/8 in |
| Cup Width | N/A |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Factor | 1.78 |
| Static Load Rating [Max] | 126000 lbf |
| Origin | Cones |
| Bore Type | Round Bore |
| Enclosure | Open |
| Dynamic Load Rating | 59000 lbf |
| Series | 48600 |
| Cone Width | 1.844 in |
| Tolerance | Standard |
| Load Center | -1.503 in |
| O.D. | N/A |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 6.0 LB |
| EAN or UPC | 4547359490183 |

