- Machined Bearing w/ Inner Ring Bearing Design
- Single Row
- Round Bore
- 170 mm Inside Diameter
- 215 mm Outside Diameter
| O.D. | 215 mm |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Limiting Speed | 2200 rpm |
| Inner Ring O.D. | 185 mm |
| Limiting Speed - Grease | 1500 rpm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 111000 lbf |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 41500 lbf |
| Inch/Metric | Metric |
| Enclosure | Open |
| I.D. | 170 mm |
| Fillet Radius | 1.1 mm |
| Bearing Design | Machined Bearing w/ Inner Ring |
| Oil Hole | w/Oil Hole |
| Weight | 8.796 LB |
| EAN or UPC | 4547359112870 |

