- Machined Bearing w/ Inner Ring Bearing Design
- Single Row
- Round Bore
- 160 mm Inside Diameter
- 200 mm Outside Diameter
| Limiting Speed | 2300 rpm |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| I.D. | 160 mm |
| O.D. | 200 mm |
| Enclosure | Open |
| Inner Ring O.D. | 175 mm |
| Material | High Carbon Chrome Steel |
| Bearing Design | Machined Bearing w/ Inner Ring |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 36000 lbf |
| Static Load Rating [Max] | 95500 lbf |
| Fillet Radius | 1.1 mm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Oil Hole | w/Oil Hole |
| Limiting Speed - Grease | 1500 rpm |
| Weight | 6.393 LB |
| EAN or UPC | 4547359112856 |

