- Separable Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 100 mm Outside Diameter
| Outer Ring | Plain Outer Ring |
| Inch/Metric | Metric |
| Dynamic Load Rating | 23200 lbf |
| I.D. | 55 mm |
| O.D. | 100 mm |
| Material | Hardened Alloy Steel |
| Fillet Radius | 1.5 mm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 29500 lbf |
| Radial Internal Clearance | C4 |
| Inner Ring Rib O.D. | 70.8 |
| Outer Ring Inner Diameter | 88.5 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Inner Ring Width | 33.3 mm |
| Outer Ring Width | 33.3 mm |
| Bearing Design | Separable |
| Precision Level | ISO Class 0 |
| Inner Ring | Two Ribbed Inner Ring |
| Weight | 2.381 LB |
| EAN or UPC | 4547359152234 |

