- Separable Bearing Design
- Single Row
- Round Bore
- 100 mm Inside Diameter
- 215 mm Outside Diameter
| Limiting Speed | 3800 rpm |
| Inner Ring Width | 47 mm |
| Radial Internal Clearance | CN |
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 3300 rpm |
| Static Load Rating [Max] | 75500 lbf |
| Enclosure | Open |
| Material | Hardened Alloy Steel |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring | Plain Outer Ring |
| Oil Hole | w/o Oil Hole |
| O.D. | 215 mm |
| Outer Ring Inner Diameter | 185.5 mm |
| Fillet Radius | 3 mm |
| Dynamic Load Rating | 67000 lbf |
| Outer Ring Width | 47 mm |
| Bore Type | Round Bore |
| Bearing Design | Separable |
| Inner Ring Rib O.D. | 140.5 |
| Weight | 16.667 LB |
| EAN or UPC | 4547359152074 |

