- Separable Bearing Design
- Single Row
- Round Bore
- 70 mm Inside Diameter
- 150 mm Outside Diameter
| Precision Level | ISO Class 5 |
| Outer Ring Inner Diameter | 130 mm |
| Outer Ring Width | 35 mm |
| Inner Ring Width | 35 mm |
| Inner Ring Rib O.D. | 98 |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring | Plain Outer Ring |
| O.D. | 150 mm |
| Static Load Rating [Max] | 38000 lbf |
| Limiting Speed - Grease | 4500 rpm |
| Material | Hardened Alloy Steel |
| I.D. | 70 mm |
| Dynamic Load Rating | 35500 lbf |
| Fillet Radius | 2.1 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Bearing Design | Separable |
| Bore Type | Round Bore |
| Limiting Speed | 5500 rpm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Weight | 6.277 LB |
| EAN or UPC | 4547359707298 |

