- Separable Bearing Design
- Single Row
- Round Bore
- 40 mm Inside Diameter
- 90 mm Outside Diameter
| Dynamic Load Rating | 13200 lbf |
| Bore Type | Round Bore |
| Limiting Speed | 9400 rpm |
| Bearing Design | Separable |
| Inner Ring Rib O.D. | 58.4 |
| Outer Ring Inner Diameter | 77.5 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Outer Ring Width | 23 mm |
| Inner Ring Width | 23 mm |
| Limiting Speed - Grease | 8000 rpm |
| I.D. | 40 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Static Load Rating [Max] | 12800 lbf |
| O.D. | 90 mm |
| Fillet Radius | 1.5 mm |
| Precision Level | ISO Class 0 |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | C3 |
| Oil Hole | w/o Oil Hole |
| Outer Ring | Plain Outer Ring |
| Weight | 1.407 LB |
| EAN or UPC | 4547359151398 |

