- Separable Bearing Design
- Single Row
- Round Bore
- 130 mm Inside Diameter
- 230 mm Outside Diameter
| Bearing Design | Separable |
| Inch/Metric | Metric |
| Outer Ring | Plain Outer Ring |
| Fillet Radius | 3 mm |
| Dynamic Load Rating | 60500 lbf |
| Limiting Speed - Grease | 2900 rpm |
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| I.D. | 130 mm |
| Enclosure | Open |
| Outer Ring Width | 40 mm |
| Inner Ring Rib O.D. | 165.5 |
| Bore Type | Round Bore |
| Outer Ring Inner Diameter | 204 mm |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 40 mm |
| Limiting Speed | 3400 rpm |
| Radial Internal Clearance | CN |
| O.D. | 230 mm |
| Static Load Rating [Max] | 76500 lbf |
| Inner Ring | Two Ribbed Inner Ring |
| Weight | 14.154 LB |
| EAN or UPC | 4547359150858 |

