- Separable Bearing Design
- Single Row
- Round Bore
- 90 mm Inside Diameter
- 160 mm Outside Diameter
| Inch/Metric | Metric |
| Inner Ring Rib O.D. | 114.2 |
| Inner Ring Width | 30 mm |
| Limiting Speed - Grease | 4300 rpm |
| O.D. | 160 mm |
| Static Load Rating [Max] | 40000 lbf |
| Radial Internal Clearance | CN |
| I.D. | 90 mm |
| Bearing Design | Separable |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring Inner Diameter | 143 mm |
| Outer Ring Width | 30 mm |
| Material | Hardened Alloy Steel |
| Limiting Speed | 5000 rpm |
| Precision Level | ISO Class 0 |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Outer Ring | Plain Outer Ring |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 34000 lbf |
| Weight | 5.044 LB |
| EAN or UPC | 4547359150582 |

