- Separable Bearing Design
- Single Row
- Round Bore
- 35 mm Inside Diameter
- 72 mm Outside Diameter
| Radial Internal Clearance | C3 |
| Precision Level | ISO Class 0 |
| Inner Ring | Two Ribbed Inner Ring |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Limiting Speed | 11000 rpm |
| Fillet Radius | 1.1 mm |
| Static Load Rating [Max] | 11200 lbf |
| O.D. | 72 mm |
| Inner Ring Rib O.D. | 48 |
| Oil Hole | w/o Oil Hole |
| Outer Ring | Plain Outer Ring |
| Bearing Design | Separable |
| Limiting Speed - Grease | 9500 rpm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 11400 lbf |
| Material | Hardened Alloy Steel |
| Inner Ring Width | 17 mm |
| Enclosure | Open |
| Outer Ring Width | 17 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4547359659016 |

