NTN Bearing Corp.
N1020HST2CS05UP-21
ISO Series Single Row Cylindrical Roller Bearing
Item #104066565
- Separable Bearing Design
- Single Row
- Round Bore
- 100 mm Inside Diameter
- 150 mm Outside Diameter
| Bore Type | Round Bore |
| O.D. | 150 mm |
| Outer Ring | Plain Outer Ring |
| Enclosure | Open |
| Static Load Rating [Max] | 28300 lbf |
| I.D. | 100 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Special |
| Limiting Speed - Grease | 4600 rpm |
| Fillet Radius | 1.5 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring Width | 24 mm |
| Precision Level | Special Precision |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 24 mm |
| Dynamic Load Rating | 20900 lbf |
| Outer Ring Inner Diameter | 137 mm |
| Bearing Design | Separable |
| Limiting Speed | 5400 rpm |
| Inch/Metric | Metric |
| Inner Ring Rib O.D. | 117.8 |
| Material | Hardened Alloy Steel |
| Weight | 2.822 LB |
| EAN or UPC | 4547359149685 |
