- Separable Bearing Design
- Single Row
- Round Bore
- 70 mm Inside Diameter
- 110 mm Outside Diameter
| O.D. | 110 mm |
| Enclosure | Open |
| Radial Internal Clearance | Special |
| Bearing Design | Separable |
| Fillet Radius | 1.1 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Inner Ring Rib O.D. | 84 |
| Limiting Speed - Grease | 6500 rpm |
| Static Load Rating [Max] | 15800 lbf |
| Limiting Speed | 7600 rpm |
| Outer Ring Inner Diameter | 100 mm |
| Outer Ring Width | 20 mm |
| Inner Ring Width | 20 mm |
| Material | Hardened Alloy Steel |
| Outer Ring | Plain Outer Ring |
| Dynamic Load Rating | 13200 lbf |
| Inner Ring | Two Ribbed Inner Ring |
| Precision Level | ISO Class 4 |
| I.D. | 70 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 1.455 LB |
| EAN or UPC | 4547359658965 |

