- Separable Bearing Design
- Single Row
- Round Bore
- 65 mm Inside Diameter
- 100 mm Outside Diameter
| Bore Type | Round Bore |
| I.D. | 65 mm |
| Inch/Metric | Metric |
| Inner Ring Rib O.D. | 77.7 |
| Inner Ring Width | 18 mm |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 7000 rpm |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring Width | 18 mm |
| Radial Internal Clearance | C1NA |
| Fillet Radius | 1.1 mm |
| Limiting Speed | 8200 rpm |
| Precision Level | ISO Class 4 |
| Enclosure | Open |
| Outer Ring Inner Diameter | 90.5 mm |
| Outer Ring | Plain Outer Ring |
| O.D. | 100 mm |
| Dynamic Load Rating | 9200 lbf |
| Bearing Design | Separable |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 11500 lbf |
| Weight | 1.025 LB |
| EAN or UPC | 4550253071266 |

