- Separable Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 90 mm Outside Diameter
| O.D. | 90 mm |
| Inner Ring Rib O.D. | 67.7 |
| Radial Internal Clearance | C1NA |
| Limiting Speed | 18900 rpm |
| Limiting Speed - Grease | 12100 rpm |
| Bearing Design | Separable |
| Dynamic Load Rating | 8750 lbf |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 10300 lbf |
| Temperature Range [Max] | 250 °F |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 18 mm |
| Outer Ring Inner Diameter | 81 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Fillet Radius | 1.1 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Precision Level | ISO Class 4 |
| I.D. | 55 mm |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 18 mm |
| Bore Type | Round Bore |
| Outer Ring | Plain Outer Ring |
| Weight | 0.904 LB |
| EAN or UPC | 4547359149326 |

