- Separable Bearing Design
- Single Row
- Round Bore
- 50 mm Inside Diameter
- 80 mm Outside Diameter
| Inner Ring | Two Ribbed Inner Ring |
| O.D. | 80 mm |
| Inner Ring Rib O.D. | 60.5 |
| Dynamic Load Rating | 7200 lbf |
| Fillet Radius | 1 mm |
| Material | Hardened Alloy Steel |
| Inch/Metric | Metric |
| Enclosure | Open |
| Outer Ring | Plain Outer Ring |
| I.D. | 50 mm |
| Outer Ring Width | 16 mm |
| Bore Type | Round Bore |
| Inner Ring Width | 16 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 8100 lbf |
| Outer Ring Inner Diameter | 72.5 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Special |
| Bearing Design | Separable |
| Precision Level | Special Precision |
| Weight | 0.637 LB |
| EAN or UPC | 4547359651973 |

