- Spherical Roller Bearing
- Tapered Bore
- 160 mm Inside Diameter
- 290 mm Outside Diameter
- 104 mm Width
| Fillet Radius | 1.5 mm |
| Bore Type | Tapered Bore |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 196000 lbf |
| Ring Modification | Relube |
| Cage Material | Steel |
| Material | Through Hardened Steel |
| Inner Ring Width | 104 mm |
| O.D. | 290 mm |
| Enclosure | Double Sealed |
| Oil Groove Width | 11 |
| Precision | Standard |
| Cage Type | Pressed |
| Inch/Metric | Metric |
| Outer Ring Width | 104 mm |
| Static Load Rating [Max] | 290000 lbf |
| I.D. | 160 mm |
| Limiting Speed - Grease | 1000 rpm |
| Radial Internal Clearance | C3 |
| Seal Material | Nitrile Rubber |
| Weight | 11.521 LB |
| EAN or UPC | 4547359902068 |

